20 x 8-8 in Lawn Mower Tire W/ Keyed Hub, 4 Ply, John Deere Yellow, 2 PK
- Mfr # A870060104208008
- Zoro # G016020792
Key Features
Specifications
Details
- MFR #
- A870060104208008
- Zoro #
- G016020792
- UPC #
- 712038776474
- Country of Origin
- China
- Ply
- 4
- Item
- Lawn Mower Tire W/ Keyed Hub
- Hub Material
- Alloy Steel
- Includes
- Tire and Wheel Assembly(s)
- Hub Color
- John Deere Yellow
- Aspect Ratio
- 8.00 IN
- Surface Finish
- Powder Coated
- Wheel Backspacing
- 0 in
- For Use With
- Golf Carts, John Deere Lawn Mowers
Dimensions
- Tire Size
- 20 x 8-8 in
- Tire Rim Dia.
- 8 in
- Tread Depth
- 0.197 MM
- Wheel Width
- 7 in
- Wheel Diameter
- 21 in
- Hub Dia.
- 0.75 Keyed
- Overall Length
- 21 in
Description
Elevate your lawn maintenance with Antego Tire & Wheel's Set of Two 20x8.00-8 Tires & Wheels. The 4 Ply Turf Tires boast a chevron tread design, offering excellent grip while also preserving your turf. Featuring an 8x7 wheel with a keyed hub, our new set of 2 tires and wheels ensures an easy and efficient replacement process. Please confirm compatibility before purchase. These tires and wheels replace John Deere Part #'s GY20637, M123808, GX22217, and are compatible with a wide variety of John Deere models, including but not limited to L100, L110, L105, and more. Our tires are 4 Ply, tubeless, offering durable, long-lasting performance. They measure 20x8.00-8 in size, with a tire OD of 19.7 and a tire SW of 9.4. With a PSI of 22 and a 10 mph load rating of 965 lbs, you can trust their performance and endurance. Sold as a set of two, Antego Tire & Wheel provides the ideal solution to rejuvenate your mower.
- Powder Coated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.