Shop AQUA JOE
See all product information
Create Account
Oscillating Sprinkler with 3400-Sq. Ft. Coverage, w/16 Nozzles w/Ground Spikes
- Mfr # SJI-OMS16-SPK
- Zoro # G523782312
product price:Â
$
22.99
/ea
Key Features
Height
2.75 in
Length
16 in
Width
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SJI-OMS16-SPK
- Zoro #
- G523782312
- UPC #
- 014761000605
- Country of Origin
- Viet Nam
- Item
- Sprinkler
Dimensions
- Height
- 2.75 in
- Length
- 16 in
- Width
- 5.5 in
Description
Keep your lawn and garden evenly watered with the Aqua Joe SJI-OMS16-SPK Oscillating Sprinkler with Metal Ground Spike. Designed for consistent, wide coverage, it features 16 plastic nozzle heads and adjustable range control so you can dial in the spray to match your yard. The sturdy metal ground spike helps keep the sprinkler stable while it waters up to 3,400 sq ft, with a max spray distance of 67.2 ft and a max spray width of 51 ft. It also fits a standard garden hose, and includes an inlet filter and cleaning pin to help maintain smooth water flow. Patent Pending
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.