
20 x 8-8 in Lawn Mower Tire W/ Keyed Hub, 4 Ply, John Deere Yellow
Mfr # A870060104208008
Zoro # G816020701
product price:Â $80.59
/ea
Free Shipping & Returns
Key Features
Tire Size
20 x 8-8 in
Tire Rim Dia.
8 in
Ply
4
Hub Color
John Deere Yellow
Wheel Diameter
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A870060104208008
Zoro #
G816020701
UPC #
810173182287
Country of Origin
China
Dimensions
Tire Size
20 x 8-8 in
Tire Rim Dia.
8 in
Wheel Diameter
21 in
Tread Depth
0.197 MM
Wheel Width
7 in
Hub Dia.
0.75 Keyed
Overall Length
21 in
Details
Ply
4
Item
Lawn Mower Tire W/ Keyed Hub
Hub Color
John Deere Yellow
Includes
Tire and Wheel Assembly(s)
Hub Material
Alloy Steel
Aspect Ratio
8.00 IN
Wheel Backspacing
0 in
Surface Finish
Powder Coated
For Use With
Golf Carts, John Deere Lawn Mowers
Description
Antego Tire & Wheel - Single 20x8.00-8 Tires & Wheels | 4 Ply Turf Tires with Keyed Hub Wheel | For Lawn & Garden Mower | Compatible with Various John Deere Models
- Powder Coated
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.