22x11.00-10 with 10x7 Fusion Glossy Black Wheels for Golf Cart Set of 2, 2PK
- Mfr # A1070139009130422110010
- Zoro # G116020821
product price:
$
310.99
/pk of 2, $155.50/ea
Free Shipping & Returns
Key Features
Wheel Size
10 in
No. of Holes
4
Tread Depth
0.622 MM
Offset
-0.835
Wheel Backspacing
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1070139009130422110010
- Zoro #
- G116020821
- UPC #
- 810173180252
- Country of Origin
- China
Dimensions
- Wheel Size
- 10 in
- Tread Depth
- 0.622 MM
- Length
- 22 in
- Outside Dia.
- 22 in
- Wheel Width
- 7 in
- Width
- 22 in
- Tire Size
- 22 x 11-10 in
- Inside Dia.
- 10 in
Details
- No. of Holes
- 4
- Offset
- -0.835
- Wheel Backspacing
- 4 in
- Material
- Aluminum
- Includes
- Tire and Wheel Assembly(s)
- Application to Vehicle Type
- Golf Cart
- Color
- Glossy Black
- Surface Finish
- Powder Coated
- Aspect Ratio
- 0.86 IN
- Shape
- Circle
Description
22x11.00-10 with 10x7 Fusion Glossy Black Wheels for Golf Cart Set of 2
- Fusion Wheel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.