215/50-12 4 Ply Set of 2 Golf Cart Tires, 2PK
- Mfr # T16042155012
- Zoro # G516020766
product price:Â
$
151.99
/pk of 2, $76.00/ea
Free Shipping & Returns
Key Features
Material
Rubber
Length
20 in
Shape
Circle
Aspect Ratio
20.0 0
Tire Size
215/50-12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T16042155012
- Zoro #
- G516020766
- UPC #
- 712038852345
- Country of Origin
- China
- Material
- Rubber
- Shape
- Circle
- Aspect Ratio
- 20.0 0
- Includes
- Tires (Wheels Not Included)
- Application to Vehicle Type
- Golf Carts
- Color
- Black
Dimensions
- Length
- 20 in
- Tire Size
- 215/50-12 in
- Width
- 20 in
- Wheel Width
- 7 in
- Tread Depth
- 0.236 MM
- Wheel Size
- 12 in
- Outside Dia.
- 20 in
- Inside Dia.
- 12 in
Description
Non directional tread pattern with profound tread depth and special rubber compound for long life.
- 4 Ply - tubeless - non-directional
- Tires only - Rims not included (fits rim size 12x7)
- NHS
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.