Shop ANTEGO
See all product information
Create Account
205/50-10 with 10x7 Fusion Glossy Black Wheels for Golf Cart Set of 4, 4PK
- Mfr # A107013900916042055010
- Zoro # G416020798
product price:Â
$
470.99
/pk of 4, $117.75/ea
Free Shipping & Returns
Key Features
Application to Vehicle Type
Golf Cart
Wheel Backspacing
4 in
Inside Dia.
10 in
Material
Aluminum
Wheel Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A107013900916042055010
- Zoro #
- G416020798
- UPC #
- 711841580650
- Country of Origin
- China
Dimensions
- Inside Dia.
- 10 in
- Wheel Width
- 7 in
- Wheel Size
- 10 in
- Outside Dia.
- 17 in
- Tread Depth
- 0.354 MM
- Tire Size
- 205/50-10 in
- Length
- 17 in
- Width
- 17 in
Details
- Application to Vehicle Type
- Golf Cart
- Wheel Backspacing
- 4 in
- Material
- Aluminum
- Includes
- Tire and Wheel Assembly(s)
- Offset
- -0.835
- Surface Finish
- Powder Coated
- No. of Holes
- 4
- Aspect Ratio
- 10.00 IN
- Shape
- Circle
- Color
- Glossy Black
Description
Set of 4 Tire and Wheel Assemblies ** Wheel Color: Glossy Black ** Wheel Size: 10x7 ** Pilot Hole: 2.85in ** Number of Bolt Holes: 4 ** Bolt Hole Size: 0.563in ** Bolt Circle: 4in ** Offset: 3+4** Tire Size: 205/50-10 ** 4 Ply ** Tread Code: ATW-016 ** Non-Directional ** DOT Approved ** Tire OD: 18.11 Nom ** Tire SW: 7.79 Nom ** PSI: 30 ** Load Rating at 10 mph: 675 lbs.
- Profound Tread Depth
- Non-Directional Tread
- DOT Rated
- Introducing the fusion wheel. Rim made of steel and disc made of Aluminum. Giving your cart a hot new look. The tire is non directional DOT rated with great tread depth and a special rubber compound for long lasting tread life.
- 30 PSI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.