Shop ANTEGO
See all product information
Create Account
22x11.00-10 with 10x7 Fusion Glossy Black Wheels for Golf Cart Set of 4, 4PK
- Mfr # A1070139009130422110010
- Zoro # G316020805
product price:Â
$
590.99
/pk of 4, $147.75/ea
Free Shipping & Returns
Key Features
Wheel Backspacing
4 in
Tire Size
22 x 11-10 in
Includes
Tire and Wheel Assembly(s)
Offset
-0.835
Wheel Size
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1070139009130422110010
- Zoro #
- G316020805
- UPC #
- 711841580605
- Country of Origin
- China
- Wheel Backspacing
- 4 in
- Includes
- Tire and Wheel Assembly(s)
- Offset
- -0.835
- Color
- Glossy Black
- Material
- Aluminum
- Aspect Ratio
- 0.86 IN
- No. of Holes
- 4
- Application to Vehicle Type
- Golf Cart
- Surface Finish
- Powder Coated
- Shape
- Circle
Dimensions
- Tire Size
- 22 x 11-10 in
- Wheel Size
- 10 in
- Tread Depth
- 0.622 MM
- Outside Dia.
- 22 in
- Wheel Width
- 7 in
- Length
- 22 in
- Inside Dia.
- 10 in
- Width
- 22 in
Description
The wheels, sized at 10x7 inches, and the 22x11.00-10 tires, with a 4-ply construction and directional ATW-013 tread pattern, offer excellent performance off the road. They feature a 22.4-inch outer diameter and a 10.1-inch section width for a stable ride, capable of handling up to 1000 lbs at 20 PSI. Designed for easy mounting, they have a 2.5in pilot hole and four 0.563in bolt holes on a 4in circle. These assemblies are specifically not for highway use, perfect for upgrading your golf cart's look and functionality.
- Fusion Wheel
- 20 PSI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.