Shop ANTEGO
See all product information
Create Account
Set of 2 20x10.00-10 ATW-045 with 10x7 Fusion Glossy Black Wheels for Golf, 2PK
- Mfr # A1070139009450420100010
- Zoro # G516020728
product price:
$
299.99
/pk of 2, $150.00/ea
Free Shipping & Returns
Key Features
No. of Holes
4
Wheel Backspacing
0 in
Color
Glossy Black
Aspect Ratio
0.55 IN
Tire Size
20 x 10-10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1070139009450420100010
- Zoro #
- G516020728
- UPC #
- 810173180313
- Country of Origin
- China
- No. of Holes
- 4
- Wheel Backspacing
- 0 in
- Color
- Glossy Black
- Aspect Ratio
- 0.55 IN
- Application to Vehicle Type
- Lawn Mower
- Offset
- -0.835
- Surface Finish
- Powder Coated
- Includes
- Tire and Wheel Assembly(s)
- Material
- Aluminum
- Shape
- Circle
Dimensions
- Tire Size
- 20 x 10-10 in
- Width
- 21 in
- Length
- 21 in
- Wheel Size
- 10 in
- Outside Dia.
- 21 in
- Wheel Width
- 7 in
- Inside Dia.
- 10 in
- Tread Depth
- 0.472 MM
Description
Set of 2 20x10.00-10 ATW-045 with 10x7 Fusion Glossy Black Wheels for Golf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.