Shop ANTEGO

205/50-10 with 10x7 Fusion Glossy Black Wheels for Golf Cart Single

  • Mfr # A107013900916042055010

  • Zoro # G516020872


original price:  $132.99 , new price: $125.99 , 5 percent off
new price:  $125.99
/ea
Free Shipping & Returns

Key Features

Includes
Tire and Wheel Assembly(s)
No. of Holes
4
Width
17 in
Wheel Backspacing
4 in
Tire Size
205/50-10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A107013900916042055010
Zoro #
G516020872
UPC #
810173180269
Country of Origin
China

Dimensions

Width
17 in
Tire Size
205/50-10 in
Wheel Size
10 in
Inside Dia.
10 in
Tread Depth
0.354 MM
Wheel Width
7 in
Length
17 in
Outside Dia.
17 in

Details

Includes
Tire and Wheel Assembly(s)
No. of Holes
4
Wheel Backspacing
4 in
Color
Glossy Black
Material
Aluminum
Surface Finish
Powder Coated
Shape
Circle
Application to Vehicle Type
Golf Cart
Offset
-0.835
Aspect Ratio
10.00 IN

Description

  • Profound Tread Depth
  • Non-Directional Tread
  • DOT Rated
  • Introducing the fusion wheel. Rim made of steel and disc made of Aluminum. Giving your cart a hot new look. The tire is non directional DOT rated with great tread depth and a special rubber compound for long lasting tread life.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.