Shop ANTEGO
See all product information
Create Account
Set of 4 20x10.00-10 ATW-020 Turf Tires with 10x7 Fusion Glossy Black Wheels for Golf, 4PK
- Mfr # A1070139009200420100010
- Zoro # G916020731
product price:
$
618.99
/pk of 4, $154.75/ea
Free Shipping & Returns
Key Features
Application to Vehicle Type
Lawn Mower
Length
21 in
Wheel Backspacing
0 in
Offset
-0.835
Inside Dia.
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1070139009200420100010
- Zoro #
- G916020731
- UPC #
- 632726144241
- Country of Origin
- China
- Application to Vehicle Type
- Lawn Mower
- Wheel Backspacing
- 0 in
- Offset
- -0.835
- Surface Finish
- Powder Coated
- Aspect Ratio
- 0.61 IN
- Color
- Glossy Black
- Material
- Aluminum
- Shape
- Circle
- Includes
- Tire and Wheel Assembly(s)
- No. of Holes
- 4
Dimensions
- Length
- 21 in
- Inside Dia.
- 10 in
- Width
- 21 in
- Wheel Width
- 7 in
- Wheel Size
- 10 in
- Outside Dia.
- 21 in
- Tread Depth
- 0.252 MM
- Tire Size
- 20 x 10-10 in
Description
Set of 4 20x10.00-10 ATW-020 Turf Tires with 10x7 Fusion Glossy Black Wheels for Golf Carts Great Turf tire for around the house or in the woods. Excellent grip on slopes. Glossy Black Fusion wheels bring out the bling in your cart.
- Low Profile Design
- Sold as a set of Four ** Lug Nuts are not Included
- 22 PSI
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.