
20x10.00-8 Lawn Mower Wheel Assembly, Cats Eye Gold, 4 PK
Mfr # A87000505303042010008
Zoro # G616020703
product price:Â $435.99
/pk 4, $109.00/ea
Free Shipping & Returns
Key Features
Tire Size
20x10.00-8
Tire Rim Dia.
8 in
Hub Material
Alloy Steel
Includes
Tire and Wheel Assembly(s)
Hub Color
Cats Eye Gold
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A87000505303042010008
Zoro #
G616020703
UPC #
810173182133
Country of Origin
China
Dimensions
Tire Size
20x10.00-8
Tire Rim Dia.
8 in
Wheel Width
7 in
Tread Depth
0.28
Wheel Diameter
20 in
Overall Length
20 in
Details
Item
Lawn Mower Wheel Assembly
Hub Material
Alloy Steel
Includes
Tire and Wheel Assembly(s)
Hub Color
Cats Eye Gold
Aspect Ratio
65.0 0
Surface Finish
Powder Coated
Wheel Backspacing
0 in
Offset
-0.906 in
For Use With
Freedom Z Lawn Mowers
Description
Set of 4 Scag Wheel assemblies 20x10.00-8 Fits Freedom Z 48in & 52in replaces 481868 483390
- Replaces parts 481868 and 483390
- 10 MPH @ 22 PSI
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.