
20x9.50-8 ATV Tire Set of Four, 4PK
Mfr # T4304209508
Zoro # G316008056
product price:Â $294.99
/pk 4, $73.75/ea
Free Shipping & Returns
Key Features
Aspect Ratio
10.0 0
Material
Rubber
Length
20 in
Application to Vehicle Type
Lawn Mowers
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T4304209508
Zoro #
G316008056
UPC #
810173183468
Country of Origin
China
Dimensions
Length
20 in
Wheel Size
8 in
Outside Dia.
20 in
Tire Size
20 x 9.5-8 in
Wheel Width
7 in
Tread Depth
0.59 IN
Inside Dia.
8 in
Width
20 in
Details
Aspect Ratio
10.0 0
Material
Rubber
Application to Vehicle Type
Lawn Mowers
Color
Black
Shape
Circle
Includes
Tires (Wheels Not Included)
Description
20x9.50-8 ATV Tire Set of Four
- Directional all terrain tread is suitable for a wide variety of conditions and applications.
- Fits on a 8x7 wheel
- Sold as a set of 2
- ATV Tire
- All Season
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.