25x13.00-9 Tire for Gator, ATV, UTV, Side by Side Golfcart, and Caymon Set of 4, 4PK
- Mfr # T45042513009
- Zoro # G716007956
product price:Â
$
636.99
/pk of 4, $159.25/ea
Free Shipping & Returns
Key Features
Aspect Ratio
25.0 0
Application to Vehicle Type
Lawn Mowers
Outside Dia.
26 in
Inside Dia.
9 in
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T45042513009
- Zoro #
- G716007956
- UPC #
- 810173183536
- Country of Origin
- China
- Aspect Ratio
- 25.0 0
- Application to Vehicle Type
- Lawn Mowers
- Material
- Rubber
- Color
- Black
- Shape
- Circle
- Includes
- Tires (Wheels Not Included)
Dimensions
- Outside Dia.
- 26 in
- Inside Dia.
- 9 in
- Tread Depth
- 0.67 IN
- Tire Size
- 25 x 13-9 in
- Wheel Width
- 7 in
- Wheel Size
- 9 in
- Width
- 26 in
- Length
- 26 in
Description
- Sold as a single tire
- The ATW-045 tread is also perfect for golf carts that need substantially more traction than on a standard golf course. It has deep lugs in the tread and on the shoulder of the tire for more traction on soft terrain.
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.