22 x 10-14 in Lawn Mower Tire, Kubota Orange, 2 PK

  • Mfr # A1480049021030422100014

  • Zoro # G716020917


product price:  $348.99
/pk 2, $174.50/ea
Free Shipping & Returns

Key Features

Tire Size
22 x 10-14 in
Tire Rim Dia.
14 in
Hub Color
Kubota Orange
Includes
Tire and Wheel Assembly(s)
Wheel Diameter
22 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A1480049021030422100014
Zoro #
G716020917
UPC #
711841627911
Country of Origin
China

Dimensions

Tire Size
22 x 10-14 in
Tire Rim Dia.
14 in
Wheel Diameter
22 in
Tread Depth
0.256 IN
Wheel Width
8 in
Overall Length
22 in

Details

Item
Lawn Mower Tire
Hub Color
Kubota Orange
Includes
Tire and Wheel Assembly(s)
Hub Material
Alloy Steel
For Use With
Lawn Mowers
Surface Finish
Powder Coated
Aspect Ratio
4.5 IN
Offset
0.154 in
Wheel Backspacing
1 in

Description

Discover the perfect match for your Kubota mower with Antego Tire & Wheel's Set of Two 22x10.00-14 replacement assemblies. Tailored to fit the UltraScraper Z, Kommander ZG100, and ZD models, these assemblies are designed to seamlessly replace Kubota parts K3011-17200 and K3011-17030, ensuring your mower operates at its best. Specifically engineered to align with the original equipment specifications of certain Kubota models, our assemblies ensure a flawless fit and function, mirroring the quality and performance of your mower's initial setup.


  • 4 Ply, Tubeless, Non Directional
  • Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.