
22 x 11-10 in Lawn Mower Tire, Black, 4 PK
Mfr # T030422110010
Zoro # G916021004
product price:Â $369.99
/pk 4, $92.50/ea
Free Shipping & Returns
Key Features
Tire Size
22 x 11-10 in
Tire Rim Dia.
10 in
Tire Material
Rubber
Hub Color
Black
Includes
Tires (Wheels Not Included)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T030422110010
Zoro #
G916021004
UPC #
810173182898
Country of Origin
China
Dimensions
Tire Size
22 x 11-10 in
Tire Rim Dia.
10 in
Wheel Diameter
22 in
Tread Depth
0.45 IN
Wheel Width
7 in
Overall Length
22 in
Details
Tire Material
Rubber
Item
Lawn Mower Tire
Hub Color
Black
Includes
Tires (Wheels Not Included)
Aspect Ratio
23.4 0
For Use With
Golf Carts, Lawn Mowers
Description
22x11.00-10 ATW-003 tires for Lawn and Garden Mowers, and Golf Carts Set of 4
- All Season
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.