Shop ANTEGO
See all product information
Create Account
22.5x10.00-8 Front Wheel and Tire John Deere Gator Parts AM143568 and M118820 Set of 4, 4PK
- Mfr # A870016006450422510008
- Zoro # G116008072
product price:Â
$
756.99
/pk of 4, $189.25/ea
Free Shipping & Returns
Key Features
Outside Dia.
24 in
Material
Steel
Length
24 in
Color
John Deere Yellow
Wheel Backspacing
0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A870016006450422510008
- Zoro #
- G116008072
- UPC #
- 810173182171
- Country of Origin
- China
- Material
- Steel
- Color
- John Deere Yellow
- Wheel Backspacing
- 0 in
- Offset
- -0.906
- Includes
- Tire and Wheel Assembly(s)
- Aspect Ratio
- 0.58 IN
- Application to Vehicle Type
- Lawn Mowers
- Surface Finish
- Powder Coated
- Shape
- Circle
Dimensions
- Outside Dia.
- 24 in
- Length
- 24 in
- Hub Dia.
- 1.77 in
- Tread Depth
- 0.669
- Tire Size
- 22.5 x 10-8 in
- Wheel Width
- 7 in
- Wheel Size
- 8 in
- Inside Dia.
- 8 in
- Width
- 24 in
Description
22.5x10.00-8 Front Wheel and Tire Assembly Perfectly Replaces John Deere Gator Parts AM143568 and M118820 Set of 4
- Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.