Shop ANTEGO
See all product information
Create Account
22x11.00-10 ATV/UTV Lawn and Garden Tire Set of Four, 4PK
- Mfr # T130422110010
- Zoro # G216008071
product price:Â
$
321.99
/pk of 4, $80.50/ea
Free Shipping & Returns
Key Features
Length
21 in
Aspect Ratio
0.71 IN
Wheel Size
10 in
Width
21 in
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T130422110010
- Zoro #
- G216008071
- UPC #
- 810173183147
- Country of Origin
- China
- Aspect Ratio
- 0.71 IN
- Material
- Rubber
- Application to Vehicle Type
- Golf Carts, Lawn Mowers
- Color
- Black
- Includes
- Tires (Wheels Not Included)
- Shape
- Circle
Dimensions
- Length
- 21 in
- Wheel Size
- 10 in
- Width
- 21 in
- Outside Dia.
- 21 in
- Tread Depth
- 0.622 MM
- Wheel Width
- 7 in
- Tire Size
- 22 x 11-10 in
- Inside Dia.
- 10 in
Description
22x11.00-10 ATV/UTV Lawn and Garden Tire Set of Four
- Directional Tread Pattern. Designed for all driving conditions and all weather.
- Fits on a 10x7 Wheel or 10x8.5 Wheel; Not for highway use
- Sold as a set of 2 fully shaped in box - never smashed!
- ATV/UTV Tire Lawn and Garden.
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.