25x10.00-12 Tire with 4 Hole Wheel for Kubota RTVs 900, 1100, 1140 UTVs - 6 Ply Set of 4, 4PK
- Mfr # A1285182016450625100012
- Zoro # G216007968
product price:Â
$
959.99
/pk of 4, $240.00/ea
Free Shipping & Returns
Key Features
Inside Dia.
12 in
Color
Kubota Gray
Includes
Tire and Wheel Assembly(s)
Width
26 in
Shape
Circle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1285182016450625100012
- Zoro #
- G216007968
- UPC #
- 810173180719
- Country of Origin
- China
- Color
- Kubota Gray
- Includes
- Tire and Wheel Assembly(s)
- Shape
- Circle
- No. of Holes
- 4
- Material
- Alloy Steel
- Wheel Backspacing
- 0 in
- Surface Finish
- Powder Coated
- Aspect Ratio
- 16.00 IN
- Offset
- -0.75
- Application to Vehicle Type
- ATV, Golf Carts
Dimensions
- Inside Dia.
- 12 in
- Width
- 26 in
- Tire Size
- 25 x 10-12 in
- Outside Dia.
- 26 in
- Tread Depth
- 0.63 IN
- Wheel Width
- 8.5 in
- Wheel Size
- 12 in
- Length
- 26 in
Description
Antego Tire & Wheel 25x10.00-12 Tire with 4 Hole Wheel Assembly for Kubota RTVs 900, 1100, 1140 UTVs - 6 Ply ATW-045 with Non-Directional Tread Set of 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.