22x11.00-10 ATV/UTV Lawn and Garden Tire Set of Two, 2PK
- Mfr # T130422110010
- Zoro # G516008108
product price:Â
$
151.99
/pk of 2, $76.00/ea
Free Shipping & Returns
Key Features
Application to Vehicle Type
Golf Carts, Lawn Mowers
Wheel Size
10 in
Material
Rubber
Tread Depth
0.622 MM
Length
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T130422110010
- Zoro #
- G516008108
- UPC #
- 712038612833
- Country of Origin
- China
Dimensions
- Wheel Size
- 10 in
- Tread Depth
- 0.622 MM
- Length
- 21 in
- Width
- 21 in
- Outside Dia.
- 21 in
- Wheel Width
- 7 in
- Inside Dia.
- 10 in
- Tire Size
- 22 x 11-10 in
Details
- Application to Vehicle Type
- Golf Carts, Lawn Mowers
- Material
- Rubber
- Includes
- Tires (Wheels Not Included)
- Color
- Black
- Shape
- Circle
- Aspect Ratio
- 0.71 IN
Description
Outside Diameter 22.64in *** Section Width 10.1in *** PSI:20**** Max Load: 1000 lbs. ***4 Ply *** Directional *** Tubeless *** Not for highway use.
- Directional Tread Pattern. Designed for all driving conditions and all weather.
- Fits on a 10x7 Wheel or 10x8.5 Wheel; Not for highway use
- Sold as a set of 2 fully shaped in box - never smashed!
- ATV/UTV Tire Lawn and Garden.
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.