22x11.00-10 ATV/UTV Lawn and Garden Tire Single

  • Mfr # T130422110010

  • Zoro # G816008105


product price:  $82.49
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Wheel Size
10 in
Includes
Tires (Wheels Not Included)
Color
Black
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T130422110010
Zoro #
G816008105
UPC #
810173183130
Country of Origin
China

Dimensions

Wheel Size
10 in
Length
21 in
Inside Dia.
10 in
Tread Depth
0.622 MM
Outside Dia.
21 in
Wheel Width
7 in
Tire Size
22 x 11-10 in
Width
21 in

Details

Material
Rubber
Includes
Tires (Wheels Not Included)
Color
Black
Application to Vehicle Type
Golf Carts, Lawn Mowers
Shape
Circle
Aspect Ratio
0.71 IN

Description

  • Directional Tread Pattern. Designed for all driving conditions and all weather.
  • Fits on a 10x7 Wheel or 10x8.5 Wheel; Not for highway use
  • Sold as a set of 2 fully shaped in box - never smashed!
  • ATV/UTV Tire Lawn and Garden.
  • Lawn Mower Tires

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.