Shop ANTEGO
See all product information
Create Account
22x11.00-10 Turf tire with 10x7 Fusion Glossy Black Wheels for Golf Cart Set of 2, 2PK
- Mfr # A1070139009030422110010
- Zoro # G316020973
product price:Â
$
309.99
/pk of 2, $155.00/ea
Free Shipping & Returns
Key Features
Length
22 in
Wheel Backspacing
4 in
Application to Vehicle Type
Golf Cart
Color
Matte Black
Wheel Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1070139009030422110010
- Zoro #
- G316020973
- UPC #
- 810173180238
- Country of Origin
- China
- Wheel Backspacing
- 4 in
- Application to Vehicle Type
- Golf Cart
- Color
- Matte Black
- No. of Holes
- 4
- Surface Finish
- Powder Coated
- Shape
- Circle
- Material
- Aluminum
- Aspect Ratio
- 20.27 IN
- Offset
- -0.835
- Includes
- Tire and Wheel Assembly(s)
Dimensions
- Length
- 22 in
- Wheel Width
- 7 in
- Width
- 22 in
- Outside Dia.
- 22 in
- Wheel Size
- 10 in
- Tread Depth
- 0.28 MM
- Tire Size
- 22 x 11-10 in
- Inside Dia.
- 10 in
Description
22x11.00-10 Turf tire with 10x7 Fusion Glossy Black Wheels for Golf Cart Set of 2
- Tire and Wheel Assemblies
- ATW-003 Tread
- Powder Coated
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.