22x11.00-10 Turf tire with 10x7 Fusion Glossy Black Wheels for Golf Cart Single
- Mfr # A1070139009030422110010
- Zoro # G816020930
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Shape
Circle
Inside Dia.
10 in
Width
22 in
Aspect Ratio
20.27 IN
Tread Depth
0.28 MM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1070139009030422110010
- Zoro #
- G816020930
- UPC #
- 810173180221
- Country of Origin
- China
- Shape
- Circle
- Aspect Ratio
- 20.27 IN
- Wheel Backspacing
- 4 in
- Offset
- -0.835
- No. of Holes
- 4
- Includes
- Tire and Wheel Assembly(s)
- Color
- Matte Black
- Surface Finish
- Powder Coated
- Material
- Aluminum
- Application to Vehicle Type
- Golf Cart
Dimensions
- Inside Dia.
- 10 in
- Width
- 22 in
- Tread Depth
- 0.28 MM
- Length
- 22 in
- Tire Size
- 22 x 11-10 in
- Wheel Width
- 7 in
- Outside Dia.
- 22 in
- Wheel Size
- 10 in
Description
- Set of 4 Tire and Wheel Assemblies
- ATW-003 Tread
- Powder Coated
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.