Shop ANTEGO
See all product information
Create Account
22x11.00-10 Turf tire with 10x7 Fusion Glossy Black Wheels for Golf Cart Set of 4, 4PK
- Mfr # A1070139009030422110010
- Zoro # G116020944
product price:Â
$
567.99
/pk of 4, $142.00/ea
Free Shipping & Returns
Key Features
Includes
Tire and Wheel Assembly(s)
Width
22 in
Surface Finish
Powder Coated
Inside Dia.
10 in
Offset
-0.835
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1070139009030422110010
- Zoro #
- G116020944
- UPC #
- 632726288990
- Country of Origin
- China
- Includes
- Tire and Wheel Assembly(s)
- Surface Finish
- Powder Coated
- Offset
- -0.835
- No. of Holes
- 4
- Wheel Backspacing
- 4 in
- Application to Vehicle Type
- Golf Cart
- Shape
- Circle
- Aspect Ratio
- 20.27 IN
- Material
- Aluminum
- Color
- Matte Black
Dimensions
- Width
- 22 in
- Inside Dia.
- 10 in
- Wheel Width
- 7 in
- Outside Dia.
- 22 in
- Wheel Size
- 10 in
- Tire Size
- 22 x 11-10 in
- Length
- 22 in
- Tread Depth
- 0.28 MM
Description
Introducing the Fusion wheel. The rim is made of steel and the disc made of aluminum, giving you a hot new look for your golf cart. The tire is our ATW-003 turf tread pattern. 22x11.00-10 giving your machine a beefed up look and still gentle on the turf. Designed for all driving conditions and all weather. Not for highway use
- Tire and Wheel Assemblies
- ATW-003 Tread
- Set of 4
- Powder Coated
- J
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.