22x11.00-10 Turf tire with 10x7 Matte Black Wheels for Golf Cart Set of 4, 4PK
Mfr # A1070128010030422110010
Zoro # G216020998
Key Features
Specifications
Product Information
Dimensions
Details
Description
22x11.00-10 Turf tire with 10x7 Matte Black Wheels for Golf Cart Set of 4 The tire is our ATW-003 turf tread pattern 22x11.00-10 giving your machine a beefed up look and still gentle on the turf. Designed for all driving conditions and all weather. Not for highway use Tire: Tread: ATW-003 ** Size 22x11.00-10 ** Ply 4 ** Application: Golf ** Fits on 10 x7 ** Directional ** Outside Diameter 22.4in ** Section Width 10.1in ** PSI 20 ** Max Load 1000 lbs. Wheel: Color: Matte Black ** Size 10x7 ** Pilot Hole 2.85in ** Number of Bolt Holes 4 ** Bolt Hole Size 0.563
- Low Profile Design
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.