22x11.00-10 Turf tire with 10x7 Matte Black Wheels for Golf Cart Set of 2, 2PK
- Mfr # A1070128010030422110010
- Zoro # G116021002
product price:Â
$
264.99
/pk of 2, $132.50/ea
Free Shipping & Returns
Key Features
No. of Holes
4
Surface Finish
Powder Coated
Outside Dia.
22 in
Aspect Ratio
22.4 IN
Inside Dia.
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1070128010030422110010
- Zoro #
- G116021002
- UPC #
- 810173180191
- Country of Origin
- China
Dimensions
- Outside Dia.
- 22 in
- Inside Dia.
- 10 in
- Wheel Size
- 10 in
- Wheel Width
- 7 in
- Length
- 22 in
- Tread Depth
- 0.28 MM
- Tire Size
- 22 x 11-10 in
- Width
- 22 in
Details
- No. of Holes
- 4
- Surface Finish
- Powder Coated
- Aspect Ratio
- 22.4 IN
- Application to Vehicle Type
- Golf Carts
- Includes
- Tire and Wheel Assembly(s)
- Wheel Backspacing
- 0 in
- Color
- Matte Black
- Offset
- -0.835
- Shape
- Circle
- Material
- Alloy Steel
Description
22x11.00-10 Turf tire with 10x7 Matte Black Wheels for Golf Cart Set of 2
- Low Profile Design
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.