Shop ANTEGO
See all product information
Create Account
22x11.00-10 with 10x7 Fusion Glossy Black Wheels for Golf Cart Single
- Mfr # A1070139009130422110010
- Zoro # G316020829
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Wheel Backspacing
4 in
Outside Dia.
22 in
Includes
Tire and Wheel Assembly(s)
No. of Holes
4
Color
Glossy Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1070139009130422110010
- Zoro #
- G316020829
- UPC #
- 810173180245
- Country of Origin
- China
Dimensions
- Outside Dia.
- 22 in
- Length
- 22 in
- Width
- 22 in
- Tread Depth
- 0.622 MM
- Wheel Size
- 10 in
- Inside Dia.
- 10 in
- Wheel Width
- 7 in
- Tire Size
- 22 x 11-10 in
Details
- Wheel Backspacing
- 4 in
- Includes
- Tire and Wheel Assembly(s)
- No. of Holes
- 4
- Color
- Glossy Black
- Shape
- Circle
- Material
- Aluminum
- Offset
- -0.835
- Surface Finish
- Powder Coated
- Application to Vehicle Type
- Golf Cart
- Aspect Ratio
- 0.86 IN
Description
- Fusion Wheel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.