Shop ANTEGO
See all product information
Create Account
22x11.00-10 with 10x7 Matte Black Wheels for Golf Cart Set of 2, 2PK
- Mfr # A107010130422110010
- Zoro # G816020749
product price:Â
$
228.99
/pk of 2, $114.50/ea
Free Shipping & Returns
Key Features
Application to Vehicle Type
Golf Carts, ATVs, UTVs, RTVs
No. of Holes
4
Offset
-0.835
Material
Alloy Steel
Aspect Ratio
0.69 IN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A107010130422110010
- Zoro #
- G816020749
- UPC #
- 810173180153
- Country of Origin
- China
- Application to Vehicle Type
- Golf Carts, ATVs, UTVs, RTVs
- No. of Holes
- 4
- Offset
- -0.835
- Material
- Alloy Steel
- Aspect Ratio
- 0.69 IN
- Wheel Backspacing
- 0 in
- Shape
- Circle
- Surface Finish
- Powder Coated
- Color
- Matte Black
- Includes
- Tire and Wheel Assembly(s)
Dimensions
- Tread Depth
- 0.28 MM
- Tire Size
- 22 x 11-10 in
- Wheel Width
- 7 in
- Wheel Size
- 10 in
- Outside Dia.
- 22 in
- Width
- 22 in
- Length
- 22 in
- Inside Dia.
- 10 in
Description
22x11.00-10 with 10x7 Matte Black Wheels for Golf Cart Set of 2
- 4 Ply; Tubeless; Directional
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.