22x11.00-10 with 10x7 Matte Black Wheels for Golf Cart Single

  • Mfr # A107010130422110010

  • Zoro # G816020787


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Width
22 in
Material
Alloy Steel
Aspect Ratio
0.69 IN
Inside Dia.
10 in
Wheel Backspacing
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A107010130422110010
Zoro #
G816020787
UPC #
810173180146
Country of Origin
China

Dimensions

Width
22 in
Inside Dia.
10 in
Tread Depth
0.28 MM
Tire Size
22 x 11-10 in
Wheel Width
7 in
Wheel Size
10 in
Length
22 in
Outside Dia.
22 in

Details

Material
Alloy Steel
Aspect Ratio
0.69 IN
Wheel Backspacing
0 in
Shape
Circle
Color
Matte Black
No. of Holes
4
Surface Finish
Powder Coated
Application to Vehicle Type
Golf Carts, ATVs, UTVs, RTVs
Includes
Tire and Wheel Assembly(s)
Offset
-0.835

Description

  • 4 Ply; Tubeless; Directional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.