Shop ANTEGO
See all product information
Create Account
22x11.00-8 ATV/UTV Lawn and Garden Tire Set of Four, 4PK
- Mfr # T13042211008
- Zoro # G716008014
product price:Â
$
348.99
/pk of 4, $87.25/ea
Free Shipping & Returns
Key Features
Includes
Tires (Wheels Not Included)
Length
22 in
Tread Depth
0.61 MM
Aspect Ratio
0.71 IN
Wheel Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T13042211008
- Zoro #
- G716008014
- UPC #
- 810173183161
- Country of Origin
- China
- Includes
- Tires (Wheels Not Included)
- Aspect Ratio
- 0.71 IN
- Material
- Rubber
- Color
- Black
- Shape
- Circle
- Application to Vehicle Type
- Golf Carts, Lawn Mowers
Dimensions
- Length
- 22 in
- Tread Depth
- 0.61 MM
- Wheel Width
- 7 in
- Inside Dia.
- 8 in
- Width
- 22 in
- Tire Size
- 22 x 11-8 in
- Outside Dia.
- 22 in
- Wheel Size
- 8 in
Description
22x11.00-8 ATV/UTV Lawn and Garden Tire Set of Four
- 4 Ply; Tubeless; Directional
- Fits on an 8x7 Wheel or 8x9 Wheel
- ATV/UTV Tire Lawn and Garden. This will work on Steiner and Ventrac machines as well
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.