Set of 2 22.5x10.00-8 4 Ply Golf/ATV/UTV/RTV Tire, 2PK
- Mfr # T450422510008
- Zoro # G516008115
Key Features
Specifications
Product Information
- MFR #
- T450422510008
- Zoro #
- G516008115
- UPC #
- 712038776603
- Country of Origin
- China
Dimensions
- Width
- 22 in
- Outside Dia.
- 22 in
- Inside Dia.
- 8 in
- Wheel Width
- 7 in
- Tire Size
- 22.5 x 10-8 in
- Length
- 22 in
- Wheel Size
- 8 in
- Tread Depth
- 0.67 IN
Details
- Color
- Black
- Includes
- Tires (Wheels Not Included)
- Shape
- Circle
- Aspect Ratio
- 25.8 IN
- Material
- Rubber
- Application to Vehicle Type
- Lawn Mowers
Description
Introducing our Set of 2 - 22.5x10.00-8 4 Ply Golf/ATV/UTV/RTV Tires, designed to elevate your vehicle's performance on various terrains. Size: 22.5x10.00-8 Ply: 4 Tubeless and non-directional, these tires ensure hassle-free installation and versatile functionality. Meet the ATW-045, meticulously crafted for golf carts requiring exceptional traction beyond standard golf courses. Boasting deep lugs in both tread and shoulder areas, these tires excel in providing superior grip on soft terrain. Sold as a set of 2, each tire arrives fully shaped in a box, guaranteeing optimal condition upon arrival. Say goodbye to flattened tires! Upgrade your ride with confidence, and experience the difference with our high-performance tires built for adventure and reliability.
- 20 PSI
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.