22x11.00-8 with 8x7 Matte Black Wheels for Golf Cart Single

  • Mfr # A8701013042211008

  • Zoro # G116020937


product price:  $452.99
/ea
Free Shipping & Returns

Key Features

Width
22 in
Length
22 in
Shape
Circle
Inside Dia.
8 in
Outside Dia.
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8701013042211008
Zoro #
G116020937
UPC #
810173182331
Country of Origin
China

Dimensions

Width
22 in
Length
22 in
Inside Dia.
8 in
Outside Dia.
22 in
Wheel Size
8 in
Tire Size
22 x 11-8 in
Wheel Width
7 in
Tread Depth
0.61 MM

Details

Shape
Circle
Color
Matte Black
Material
Alloy Steel
Wheel Backspacing
0 in
Includes
Tire and Wheel Assembly(s)
Application to Vehicle Type
Golf Carts, Lawn Mowers
No. of Holes
4
Aspect Ratio
8.00 IN
Surface Finish
Powder Coated
Offset
-0.906

Description

  • 4 Ply; Tubeless; Directional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.