
23 x 10.5-12 in Lawn & Garden Tire, 4 Ply, Black, 4 PK
Mfr # T410423105012
Zoro # G916020748
product price:Â $699.99
/pk 4, $175.00/ea
Free Shipping & Returns
Key Features
Tire Size
23 x 10.5-12 in
Tire Rim Dia.
12 in
Ply
4
Tire Material
Rubber
Includes
Tires (Wheels Not Included)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T410423105012
Zoro #
G916020748
UPC #
810173183406
Country of Origin
China
Dimensions
Tire Size
23 x 10.5-12 in
Tire Rim Dia.
12 in
Tread Depth
0.622 MM
Wheel Width
8-1/2 in
Wheel Diameter
23 in
Overall Length
23 in
Details
Ply
4
Tire Material
Rubber
Item
Lawn & Garden Tire
Includes
Tires (Wheels Not Included)
Hub Color
Black
Aspect Ratio
25.1 0
For Use With
Lawn Mowers
Description
23x10.50-12 4 Ply Lawn and Garden Tire Set of Four
- Bar design for great grip and traction in all terrains
- Great for zero turn mowers and various other applications when you need more grip
- Sold as a set of 2 fully shaped in box - never smashed!
- Fits on 12x8.5 wheel
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.