Single Scag 23x9.50-12 Cougar Tiger Cub 48in Assemblies replaces 482044 481659 ATW-003
- Mfr # A127023005303042395012
- Zoro # G116020784
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Tire Size
23 x 9.5-12 in
Tire Rim Dia.
12 in
Wheel Diameter
23 in
Wheel Width
7 in
Hub Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A127023005303042395012
- Zoro #
- G116020784
- UPC #
- 810173180580
- Country of Origin
- China
- Item
- Lawn Mower Wheel Assembly
- Hub Material
- Alloy Steel
- Hub Color
- Cats Eye Gold
- Includes
- Tire and Wheel Assembly(s)
- Wheel Backspacing
- 0 in
- Aspect Ratio
- 0.74 IN
- Surface Finish
- Powder Coated
- Offset
- -0.752 in
- For Use With
- ATV, Golf Carts
Dimensions
- Tire Size
- 23 x 9.5-12 in
- Tire Rim Dia.
- 12 in
- Wheel Diameter
- 23 in
- Wheel Width
- 7 in
- Tread Depth
- 0.197 MM
- Overall Length
- 23 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.