
24 x 12-12 in Lawn Mower Tire, 4 Ply, Black
Mfr # T200424120012
Zoro # G316020928
product price:Â $92.69
/ea
Free Shipping & Returns
Key Features
Tire Size
24 x 12-12 in
Tire Rim Dia.
12 in
Ply
4
Tire Material
Rubber
Includes
Tires (Wheels Not Included)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T200424120012
Zoro #
G316020928
UPC #
810173183291
Country of Origin
China
Dimensions
Tire Size
24 x 12-12 in
Tire Rim Dia.
12 in
Wheel Diameter
23 in
Wheel Width
8-1/2 in
Tread Depth
0.252 MM
Overall Length
23 in
Details
Ply
4
Tire Material
Rubber
Item
Lawn Mower Tire
Includes
Tires (Wheels Not Included)
Hub Color
Black
Aspect Ratio
25.51 0
For Use With
Lawn Mowers, ATVs, UTVs
Description
- All Season
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.