Shop ANTEGO
See all product information
Create Account
Tire & Wheel Single 18x7.50-10 | Perfect Fit for Kubota OEM Part #K3001-17300
- Mfr # A106013702103041875010
- Zoro # G916020878
product price:Â
$
75.75
/ea
Key Features
Tire Size
8 x 7.5-10 in
Tire Rim Dia.
10 in
Hub Material
Alloy Steel
Wheel Width
6 in
Includes
Tire and Wheel Assembly(s)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A106013702103041875010
- Zoro #
- G916020878
- UPC #
- 810173180108
- Country of Origin
- China
Dimensions
- Tire Size
- 8 x 7.5-10 in
- Tire Rim Dia.
- 10 in
- Wheel Width
- 6 in
- Wheel Diameter
- 18 in
- Tread Depth
- 0.2 MM
- Overall Length
- 18 in
Details
- Item
- Lawn Mower Tire & Wheel
- Hub Material
- Alloy Steel
- Includes
- Tire and Wheel Assembly(s)
- Hub Color
- Orange
- Aspect Ratio
- 0.69 IN
- Offset
- 0.3937 in
- Surface Finish
- Powder Coated
- Wheel Backspacing
- 0 in
- For Use With
- Trailers, Kubota Lawn Mowers
Description
Antego Tire & Wheel Single 18x7.50-10 | Perfect Fit for Kubota OEM Part #K3001-17300
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.