Shop ANTEGO
See all product information
Create Account
25x10.00-12 Tire with 4 Hole Wheel for Kubota RTVs 900, 1100, 1140 UTVs - 6 Ply Set of 2, 2PK
- Mfr # A1285182016450625100012
- Zoro # G316007981
product price:Â
$
481.99
/pk of 2, $241.00/ea
Free Shipping & Returns
Key Features
Outside Dia.
26 in
Shape
Circle
No. of Holes
4
Surface Finish
Powder Coated
Wheel Size
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1285182016450625100012
- Zoro #
- G316007981
- UPC #
- 810173180702
- Country of Origin
- China
Dimensions
- Outside Dia.
- 26 in
- Wheel Size
- 12 in
- Width
- 26 in
- Tread Depth
- 0.63 IN
- Length
- 26 in
- Wheel Width
- 8.5 in
- Inside Dia.
- 12 in
- Tire Size
- 25 x 10-12 in
Details
- Shape
- Circle
- No. of Holes
- 4
- Surface Finish
- Powder Coated
- Color
- Kubota Gray
- Material
- Alloy Steel
- Application to Vehicle Type
- ATV, Golf Carts
- Wheel Backspacing
- 0 in
- Aspect Ratio
- 16.00 IN
- Includes
- Tire and Wheel Assembly(s)
- Offset
- -0.75
Description
Antego Tire & Wheel 25x10.00-12 Tire with 4 Hole Wheel Assembly for Kubota RTVs 900, 1100, 1140 UTVs - 6 Ply ATW-045 with Non-Directional Tread Set of 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.