Shop ANTEGO
See all product information
Create Account
25x13.00-9 JD Gator Rear Wheel and Tire Assy Replaces AM143569 M118819 Set of 2, 2PK
- Mfr # A910000100645042513009
- Zoro # G116007990
product price:Â
$
526.99
/pk of 2, $263.50/ea
Free Shipping & Returns
Key Features
No. of Holes
5
Inside Dia.
9 in
Material
Alloy Steel
Surface Finish
Powder Coated
Outside Dia.
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A910000100645042513009
- Zoro #
- G116007990
- UPC #
- 810173182454
- Country of Origin
- China
- No. of Holes
- 5
- Material
- Alloy Steel
- Surface Finish
- Powder Coated
- Color
- John Deere Yellow
- Includes
- Tire and Wheel Assembly(s)
- Shape
- Circle
- Wheel Backspacing
- 0 in
- Aspect Ratio
- 0.59 IN
- Application to Vehicle Type
- ATV/UTV
- Offset
- 0
Dimensions
- Inside Dia.
- 9 in
- Outside Dia.
- 26 in
- Tire Size
- 25 x 13-9 in
- Length
- 26 in
- Tread Depth
- 0.67 MM
- Width
- 26 in
- Wheel Size
- 9 in
- Wheel Width
- 10 in
Description
25x13.00-9 JD Gator Rear Wheel and Tire Assy Replaces AM143569 M118819 Set of 2
- John Deere 9x10 Inch Yellow Wheel 5 Lug (AM 143569, AM 136178, AM 116368, AM 143571)
- ATW-045
- Fits 4x2, 6x4 Diesel, Trail and Worksite Gators, Gator Turf, E-Gator Utility Vehicle Gator Turf, ts 4x2 Gator Utility Vehicle, TH 6x4 Gator Utility Vehicle (Gas and Diesel)
- Powder Coated
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.