Set of 2 25x13.00-9 4 Ply Golf/ATV/UTV/Gator, Caymon Tire, 2PK
- Mfr # T45042513009
- Zoro # G516008023
product price:Â
$
289.99
/pk of 2, $145.00/ea
Free Shipping & Returns
Key Features
Aspect Ratio
25.0 0
Tire Size
25 x 13-9 in
Material
Rubber
Inside Dia.
9 in
Wheel Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T45042513009
- Zoro #
- G516008023
- UPC #
- 712038852352
- Country of Origin
- China
Dimensions
- Tire Size
- 25 x 13-9 in
- Inside Dia.
- 9 in
- Wheel Width
- 7 in
- Wheel Size
- 9 in
- Width
- 26 in
- Length
- 26 in
- Outside Dia.
- 26 in
- Tread Depth
- 0.67 IN
Details
- Aspect Ratio
- 25.0 0
- Material
- Rubber
- Color
- Black
- Application to Vehicle Type
- Lawn Mowers
- Shape
- Circle
- Includes
- Tires (Wheels Not Included)
Description
- 20 PSI
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.