Shop ANTEGO
See all product information
Create Account
25x13.00-9 JD Gator Rear Wheel and Tire Assy Replaces AM143569 M118819 Set of 4, 4PK
- Mfr # A910000100645042513009
- Zoro # G816007962
product price:Â
$
1,050.99
/pk of 4, $262.75/ea
Free Shipping & Returns
Key Features
Tread Depth
0.67 MM
Wheel Backspacing
0 in
Material
Alloy Steel
Offset
0
Surface Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A910000100645042513009
- Zoro #
- G816007962
- UPC #
- 810173182461
- Country of Origin
- China
- Wheel Backspacing
- 0 in
- Material
- Alloy Steel
- Offset
- 0
- Surface Finish
- Powder Coated
- No. of Holes
- 5
- Includes
- Tire and Wheel Assembly(s)
- Color
- John Deere Yellow
- Shape
- Circle
- Application to Vehicle Type
- ATV/UTV
- Aspect Ratio
- 0.59 IN
Dimensions
- Tread Depth
- 0.67 MM
- Wheel Width
- 10 in
- Wheel Size
- 9 in
- Length
- 26 in
- Width
- 26 in
- Tire Size
- 25 x 13-9 in
- Inside Dia.
- 9 in
- Outside Dia.
- 26 in
Description
25x13.00-9 JD Gator Rear Wheel and Tire Assy Replaces AM143569 M118819 Set of 4
- John Deere 9x10 Inch Yellow Wheel 5 Lug (AM 143569, AM 136178, AM 116368, AM 143571)
- ATW-045
- Fits 4x2, 6x4 Diesel, Trail and Worksite Gators, Gator Turf, E-Gator Utility Vehicle Gator Turf, ts 4x2 Gator Utility Vehicle, TH 6x4 Gator Utility Vehicle (Gas and Diesel)
- Powder Coated
- All Season
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.