Shop ANTEGO
See all product information
Create Account
26 x 12-16 in Lawn Mower Wheel Assembly, Kubota Orange, 2 PK
- Mfr # A16105006021030426120016
- Zoro # G216021032
product price:Â
$
665.99
/pk of 2, $333.00/ea
Free Shipping & Returns
Key Features
Tire Size
26 x 12-16 in
Tire Rim Dia.
16 in
Wheel Diameter
26 in
Hub Material
Alloy Steel
Hub Color
Kubota Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A16105006021030426120016
- Zoro #
- G216021032
- UPC #
- 810173180764
- Country of Origin
- China
Dimensions
- Tire Size
- 26 x 12-16 in
- Tire Rim Dia.
- 16 in
- Wheel Diameter
- 26 in
- Tread Depth
- 0.26 MM
- Wheel Width
- 10-1/2 in
- Overall Length
- 26 in
Details
- Item
- Lawn Mower Wheel Assembly
- Hub Material
- Alloy Steel
- Hub Color
- Kubota Orange
- Includes
- Tire and Wheel Assembly(s)
- Surface Finish
- Powder Coated
- Aspect Ratio
- 9.00 IN
- Wheel Backspacing
- 0 in
- Offset
- -2.126 in
- For Use With
- Lawn Mowers
Description
26x12.00-16 Tire and Wheel Assembly Set of 2 Compatible with Models #0304261216, K3441-17310, ZD1221, ZD1221, ZD1221L, BX Series, K2561-17610, 17450, ZD1511
- 4 Ply; Tubeless; Non Directional
- Tire and Wheel Assembly
- Powder Coated
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.