
26X12.00-16 Tire and Wheel Assembly Kubota Original Equipment Replacement
Mfr # A16105006021030426120016
Zoro # G616020949
product price:Â $338.99
/ea
Free Shipping & Returns
Key Features
Tire Size
26 x 12-16 in
Tire Rim Dia.
16 in
Wheel Width
10-1/2 in
Wheel Diameter
26 in
Hub Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A16105006021030426120016
Zoro #
G616020949
UPC #
711841627928
Country of Origin
China
Dimensions
Tire Size
26 x 12-16 in
Tire Rim Dia.
16 in
Wheel Width
10-1/2 in
Wheel Diameter
26 in
Tread Depth
0.26 MM
Overall Length
26 in
Details
Item
Lawn Mower Wheel Assembly
Hub Material
Alloy Steel
Includes
Tire and Wheel Assembly(s)
Hub Color
Kubota Orange
Wheel Backspacing
0 in
Offset
-2.126 in
Surface Finish
Powder Coated
Aspect Ratio
9.00 IN
For Use With
Kubota Lawn Mowers
Description
Elevate the capabilities of your Kubota zero-turn mower with the precision-crafted 26X12.00-16 Tire and Wheel Assembly from Antego Tire & Wheel. This original equipment replacement, decked in Kubota's signature orange, ensures your mower operates at peak efficiency. Designed for durability and seamless integration, this assembly is the perfect match for models like the ZD1211, ZD1221, and ZD1221L.
- 4 Ply; Tubeless; Non Directional
- Tire and Wheel Assembly
- Powder Coated
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.