4-Pack Trailer Tire & Rim 4.80-8, Load Range C, 6 Ply, 5 Lug Galvanized Alloy Wheels, 4PK

  • Mfr # A83750105757064808

  • Zoro # G016008134


product price:  $230.99
/pk 4, $57.75/ea
Free Shipping & Returns

Key Features

Tire Size
4.8-8 in
Wheel Width
3.75 in
Tire Rim Dia.
8 in
Overall Diameter
15 in
Aspect Ratio
8.00 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A83750105757064808
Zoro #
G016008134
UPC #
810173181778
Country of Origin
China

Dimensions

Tire Size
4.8-8 in
Wheel Width
3.75 in
Tire Rim Dia.
8 in
Overall Diameter
15 in
Tread Depth
0.24 IN
Tire Width
15 in
Wheel Size
8 in
Length
15 in

Details

Aspect Ratio
8.00 MM
Surface Finish
Powder Coated
Application to Vehicle Type
Trailers
Wheel Rim Material
Alloy Steel
Color
Galvanized
No. of Holes
5
Wheel Backspacing
0 in
Includes
Tire and Wheel Assembly(s)
Shape
Circle
Offset
-0.079

Description

Antego 4-Pack Trailer Tire & Rim Set - 480-8 4.80-8, Load Range C, 6 Ply, 5 Lug Galvanized Alloy Wheels - Wide Trailer Compatibility


  • Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.