Shop ANTEGO

4.80-8 ATW-053 2 Ply Snow Blower Tires Non-Directional Set of 4, 4PK

  • Mfr # T53024808

  • Zoro # G216021001


product price:  $219.99
/pk 4, $55.00/ea
Free Shipping & Returns

Key Features

Inside Dia.
8 in
Outside Dia.
15 in
Wheel Width
8 in
Aspect Ratio
8.0 IN
Tire Size
4.8-8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T53024808
Zoro #
G216021001
UPC #
810173183710
Country of Origin
China

Dimensions

Inside Dia.
8 in
Outside Dia.
15 in
Wheel Width
8 in
Tire Size
4.8-8 in
Wheel Size
8 in
Tread Depth
0.39 IN
Width
15 in
Length
15 in

Details

Aspect Ratio
8.0 IN
Color
Black
Application to Vehicle Type
Trailers
Material
Rubber
Includes
Tires (Wheels Not Included)
Shape
Circle

Description

Antego 4.80-8 ATW-053 2 Ply Snow Blower Tires Non-Directional Set of 4


  • All Season

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.