Shop ANTEGO
See all product information
Create Account
Set of Four 13/4.10-6 Non-Directional 2 Ply Snowblower Tires, Fits Rim Size: 6x3.25, 4PK
- Mfr # T5302134106
- Zoro # G216020776
product price:Â
$
149.99
/pk of 4, $37.50/ea
Free Shipping & Returns
Key Features
Wheel Size
0 in
Inside Dia.
0 in
Application to Vehicle Type
Snow Blower
Aspect Ratio
5.00 IN
Outside Dia.
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T5302134106
- Zoro #
- G216020776
- UPC #
- 810173183635
- Country of Origin
- China
- Application to Vehicle Type
- Snow Blower
- Aspect Ratio
- 5.00 IN
- Shape
- Circle
- Color
- Black
- Includes
- Tires (Wheels Not Included)
- Material
- Rubber
Dimensions
- Wheel Size
- 0 in
- Inside Dia.
- 0 in
- Outside Dia.
- 12 in
- Tire Size
- 13/4.1-6 in
- Tread Depth
- 0.394
- Width
- 12 in
- Length
- 12 in
- Wheel Width
- 3.25 in
- Size
- 6 in
Description
Antego Tire & Wheel - Set of Four 13/4.10-6 Non-Directional 2 Ply Snowblower Tires | Tubeless | ATW-053 | Fits Rim Size: 6x3.25 | Excellent Traction
- All Season
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.