Shop ANTEGO

5-Hole 8in x 7in White Trailer Wheel & Tire 215/60-8 18.5x8.50-8 6ply - Load Range C 1

  • Mfr # A87000401158061858508

  • Zoro # G616008008


product price:  $91.59
/ea

Key Features

Tread Depth
0.31 IN
Tire Size
18.5 x 8.5-8
Surface Finish
Powder Coated
Wheel Rim Material
Alloy Steel
Aspect Ratio
60.0 MM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A87000401158061858508
Zoro #
G616008008
UPC #
632726421977
Country of Origin
China

Dimensions

Tread Depth
0.31 IN
Tire Size
18.5 x 8.5-8
Wheel Width
7 in
Overall Diameter
20 in
Tire Width
20 in
Tire Rim Dia.
8 in
Wheel Size
8 in
Length
20 in

Details

Surface Finish
Powder Coated
Wheel Rim Material
Alloy Steel
Aspect Ratio
60.0 MM
Application to Vehicle Type
Golf Carts, Lawn Mowers
Shape
Circle
Color
White
Includes
Tire and Wheel Assembly(s)
Wheel Backspacing
0 in
No. of Holes
6
Offset
-0.079

Description

  • Matte Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.