Shop ANTEGO

5-Hole 8in x 7in White Trailer Wheel & Tire 215/60-8 18.5x8.50-8 6ply - Load Range C 4, 4PK

  • Mfr # A87000401158061858508

  • Zoro # G116008034


product price:  $442.99
/pk 4, $110.75/ea
Free Shipping & Returns

Key Features

Application to Vehicle Type
Golf Carts, Lawn Mowers
Aspect Ratio
60.0 MM
Tread Depth
0.31 IN
Tire Rim Dia.
8 in
Tire Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A87000401158061858508
Zoro #
G116008034
UPC #
810173182065
Country of Origin
China

Dimensions

Tread Depth
0.31 IN
Tire Rim Dia.
8 in
Tire Width
20 in
Overall Diameter
20 in
Tire Size
18.5 x 8.5-8
Wheel Width
7 in
Length
20 in
Wheel Size
8 in

Details

Application to Vehicle Type
Golf Carts, Lawn Mowers
Aspect Ratio
60.0 MM
Wheel Rim Material
Alloy Steel
Surface Finish
Powder Coated
No. of Holes
6
Wheel Backspacing
0 in
Offset
-0.079
Color
White
Includes
Tire and Wheel Assembly(s)
Shape
Circle

Description

  • Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.