Zoro Homepage

5.70-8 Trailer Tires Load Range C 6 PR Set of 4, 4PK

  • Mfr # T57065708

  • Zoro # G016008028


product price: $177.99
/pk 4, $44.50/ea
Free Shipping & Returns

Key Features

Tire Size
5.70-8
Tread Depth
0.22 IN
Wheel Width
4.5 in
Aspect Ratio
8.5 0
Tire Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T57065708
Zoro #
G016008028
UPC #
810173183734
Country of Origin
China

Dimensions

Tire Size
5.70-8
Tread Depth
0.22 IN
Wheel Width
4.5 in
Tire Width
18 in
Overall Diameter
18 in
Tire Rim Dia.
8 in
Length
18 in
Wheel Size
8 in

Details

Aspect Ratio
8.5 0
Application to Vehicle Type
Trailers
Material
Rubber
Includes
Tires (Wheels Not Included)
Shape
Circle
Color
Black

Description

  • 5.70-8 Trailer Tires Highway Boat Motorcycle Trailer Tires 5.70x8 Load Range C, 6PR, Set of 2
  • Heavy 6 ply reduces rolling resistance, punctures or abrasions. Unique pattern increases ground friction and superior traction in wet or dry conditions.
  • Compatible with popular boat trailer brands such as Alumacraft, Continental, Crestliner, Karavan, Lund, Mako, Nitro, Ranger, Regency, River Pro, Sea Ray, Smoker Craft, Stratos, Striper, Sun Tracker, Tahoe, Tracker, Triton, Triumph, Warrior and Yamaha.
  • Compatible with popular cargo trailer brands such as Big Tex, Carry-On, E-Z Hauler, FastTrac, Lark United, Miska, Performance Trailers, PJ, Quality Trailers, Remeq, Road Force, Teske, Top Hat, Triple Crown and Wells Cargo
  • All Season

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.