8 x 7.5-10 in Lawn Mower Tire & Wheel, Orange, 2 PK

  • Mfr # A106013702103041875010

  • Zoro # G816020848


product price:  $146.99
/pk 2, $73.50/ea
Free Shipping & Returns

Key Features

Tire Size
8 x 7.5-10 in
Tire Rim Dia.
10 in
Hub Material
Alloy Steel
Tread Depth
0.2 MM
Wheel Diameter
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A106013702103041875010
Zoro #
G816020848
UPC #
697937886687
Country of Origin
China

Dimensions

Tire Size
8 x 7.5-10 in
Tire Rim Dia.
10 in
Tread Depth
0.2 MM
Wheel Diameter
18 in
Wheel Width
6 in
Overall Length
18 in

Details

Item
Lawn Mower Tire & Wheel
Hub Material
Alloy Steel
Hub Color
Orange
Includes
Tire and Wheel Assembly(s)
Aspect Ratio
0.69 IN
Wheel Backspacing
0 in
Offset
0.3937 in
Surface Finish
Powder Coated
For Use With
Trailers, Kubota Lawn Mowers

Description

Introducing Antego Tire & Wheel's latest offering: a Set of 2 18x7.50-10 tires and wheels specifically designed for Kubota machines using the OEM Part number #K3001-17300. These tires are the perfect upgrade to enhance your Kubota's performance and utility.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.