Shop ANTEGO
See all product information
Create Account
8 x 7.5-10 in Lawn Mower Tire & Wheel, Orange, 4 PK
- Mfr # A106013702103041875010
- Zoro # G616020802
product price:Â
$
519.99
/pk of 4, $130.00/ea
Free Shipping & Returns
Key Features
Tire Size
8 x 7.5-10 in
Tire Rim Dia.
10 in
Hub Color
Orange
Includes
Tire and Wheel Assembly(s)
Hub Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A106013702103041875010
- Zoro #
- G616020802
- UPC #
- 810173180115
- Country of Origin
- China
Dimensions
- Tire Size
- 8 x 7.5-10 in
- Tire Rim Dia.
- 10 in
- Wheel Width
- 6 in
- Wheel Diameter
- 18 in
- Tread Depth
- 0.2 MM
- Overall Length
- 18 in
Details
- Item
- Lawn Mower Tire & Wheel
- Hub Color
- Orange
- Includes
- Tire and Wheel Assembly(s)
- Hub Material
- Alloy Steel
- Aspect Ratio
- 0.69 IN
- Offset
- 0.3937 in
- Surface Finish
- Powder Coated
- Wheel Backspacing
- 0 in
- For Use With
- Trailers, Kubota Lawn Mowers
Description
Antego Tire & Wheel Set of 4 18x7.50-10 | Perfect Fit for Kubota OEM Part #K3001-17300
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.