
Shop ANTEGO
See all product information
9x3.50-4 Flat Free Tire fits John Deere 38in 48in 54in, 4in Hub, 3/4in Caged Roller bearings, 2PK
Mfr # A422503100651PU93504
Zoro # G216008095
product price:Â $99.99
/pk 2, $50.00/eaKey Features
Wheel Dia.
12 in
Wheel Width
2.25 in
Caster Wheel/Tread Material
Alloy Steel
Tread Color
Yellow
Includes
Tire and Wheel Assembly(s)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A422503100651PU93504
Zoro #
G216008095
UPC #
711841628048
Country of Origin
China
Dimensions
Wheel Dia.
12 in
Wheel Width
2.25 in
Bore Dia.
4 in
Details
Caster Wheel/Tread Material
Alloy Steel
Tread Color
Yellow
Includes
Tire and Wheel Assembly(s)
Frame Finish
Powder Coated
Application
Lawn Mower
Description
Set of 2 9x3.50-4 Flat Free Tire Assemblies Fits Models: G15 F510 - F525 F620 - F680 - F687 F710 - F725 - F735 GS25 - GS30 - GS45 - GS75 50in 60in 72in and 76in Front Mount Rotary Mowers 38in 48in 54in and 60in Commercial Walk-Behind 47in 54in and 60in Snow Blower 52in and 60in Rotary Broom and many more! *Some units require spanner bushing* **Spanner not included** ---Compatible with parts AM115510 AM101590 *axle may need sanding* Please ensure this product matches the correct part number prior to purchase
- Solid Polyurethane Flat Free Smooth Tires
- Powder Coated
- 10 MPH @ 0 PSI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.